Beli switch micro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Micro Switch Common Accessories Actuator VAL/VAV/VAM
    Mulai

    Rp29.900

    OMRON Micro Switch Common Accessories Actuator VAL/VAV/VAM
    Deskripsi:
    Auxiliary metal fittings that are useful when operating a micro switch with a cam or dog, or when transmitting mechanical motion that is not coaxial with the switch push button. The VAL series is suitable for rotating micro switches with relatively few rotation cams and sliding. The VAM series operates in reverse and has excellent vibration and impact resistance. Since the movement after operation (OT) is large, it can be used for automatic control of machine tools and door switches. The VAV series can be used where a small force (OF) is required for operation. * The switch is not included.
  2. monotaro Microswitch
    Mulai

    Rp119.900

    monotaro Microswitch
    Deskripsi:
    This is an automatic control input device that detects the presence and position of an object. A switch that turns on and off with the slightest movement of the contact. Converts mechanical signals to electrical signals.For machine maintenance, position detection in machine tools and automated machines.*Be sure to turn off the power before installing, removing, wiring, or performing maintenance and inspections of the switch, as there is a risk of electric shock and burnout. * Check the contact load and select an appropriate switch rating. Energizing an excessive contact load may cause the contacts to weld, short circuit, or burn out. *It may cause contact failure or damage to the switch itself, so please check the durability of the switch with the actual machine and use it within the number of times of opening and closing that does not cause performance problems.
    atribut:
    • Allowable Operation Frequency: 20 times/min or less (electrical), 100 times/min or less (mechanical)
    • Applicable Standard: UL61058-1 /CSA /EN61058-1 / CCC (GB/T 14048.5)
    • Contact Material: AgSnO2
    • Contact Type: Single pole double throw
    • Electrical Rating: UL61058:AC125/250V-15A EN61058-1:AC250V-20(4)A DC125V-0.5A,DC250V-0.5A
    • Electrical life: 100,000 times
    • Insulation Resistance: 100MΩ or more DC500V insulation resistance tester
    • Mechanical life: 1 million times
    • Operating Patterns: OF (force required for operation) 160gf (≒1.57N) (maximum), RF (return force) 42gf (≒0.41N) (minimum), MD (hysteresis) 0.5mm (maximum), OT (after operation) movement) 2.4mm (minimum)
    • Rated Voltage: DC250
    • Recommended Tightening Torque Range (N m): 1.18 to 1.47
    • Temperature rise: 55°C
    • Terminal Shape: M4 screw terminal
    • Type Of Actuator: Hinge / roller / short lever type
    • Type of Terminal: Screw terminal
    • Vibration Resistance: 10~55Hz double amplitude 1.5mm
    • Withstand Voltage: (Between terminals of the same polarity) 500 VAC, (Between terminals and non-current-carrying metal parts) 1500 VAC
  3. HONEYWELL Snap Action Switch
    Mulai

    Rp389.900

    HONEYWELL Snap Action Switch
    Deskripsi:
    These miniature, snap-action switches feature lever, long actuators. They also feature quick-connect electrical connections. Choose from 1NC, 1NO, and SPDT contacts.
    atribut:
    • UNSPSC: 39121505
    • Watertight - Snap Action Switch: No
  4. PGA 3.5Mm Earphone Plug Stereo Earphone
    Mulai

    Rp189.900

    PGA 3.5Mm Earphone Plug Stereo Earphone
    Deskripsi:
    This is an inner-ear type 3.5mm earphone plug stereo earphone that allows you to enjoy natural sound with less muffled sound. Equipped with a large diameter Φ14.2mm dynamic driver. By adopting an inner ear type for the earphone part, it is comfortable to wear and has a design that is ideal for long-term use. In addition, the cable part is equipped with a remote control with a microphone. You can perform operations such as hands-free calling, volume adjustment, play/stop, etc. If you press and hold the multi-function key, you can activate Google Assistant or Siri. Voice search made easy.
    atribut:
    • Color: Black
    • Cable Length (m): About 1.2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Mass (g): 12
    • Driver Unit (Φmm): 14.2 (Dynamic Driver)
    • Impedance (ohm): 32
    • Maximum Input (mW): 5
    • Playback Frequency Band (Hz): 20 to 20k
    • Plug Shape: Φ3.5mm 4-pole stereo mini plug
    • Sound Pressure Sensitivity (dB): 105/2mW
  5. Entrasol Susu Steril dengan Ekstrak Buah Zaitun
    Mulai

    Rp369.900

    Entrasol Susu Steril dengan Ekstrak Buah Zaitun
    Deskripsi:
    Entrasol Can Susu Steril dengan Ekstrak Buah Zaitun dan Kalsium, pertama dan satu-satunya di Indonesia. Cocok dikonsumsi lintas generasi. Bantu jaga imunitas, kekuatan tulang & kesehatan jantung. Entrasol — Nutrisi Untuk Kuat Berdiri di Kaki Sendiri.Komposisi:Susu Segar (60%), Air, Susu Bubuk Skim, Penstabil Nabati, Ekstrak Buah Zaitun (0,01%) (Mengandung Ekstrak Buah Zaitun 4%). Mengandung alergen.Keunggulan:1. Esktrak Buah Zaitun2. Tinggi KalsiumNo. Halal: 410000253590422
    atribut:
    • No. BPOM: 252811002900015
    • Shelf Life (month): 12
    • Size (ml): 180
  6. DV Micro Switch CMV Series
    Mulai

    Rp12.900

    DV Micro Switch CMV Series
    Deskripsi:
    Limit Switch & Counter. High Quality Material.
  7. OMRON Omron Micro Switch Short Hinge Roller Lever (Saklar Mikro)
    Mulai

    Rp119.900

    OMRON Omron Micro Switch Short Hinge Roller Lever (Saklar Mikro)
    atribut:
    • Protection Class: IP40
    • contact Current Rating (A): 10
    • Contact Rated Voltage (V): AC 250
    • Operating Temperature Range (°C): -25 to 80
    • Type Of Actuator: Short hinge roller lever
    • Case Material: Thermosetting
    • Contact Configuration: SPDT
    • Contact Material: Silver
    • Mechanical Life (operations): 300K
    • Terminal Type: Quick connect
  8. HONEYWELL MICRO SWITCH Snap Action Switch
    Mulai

    Rp499.900

    HONEYWELL MICRO SWITCH Snap Action Switch
    Deskripsi:
    These large basic snap switches are designed for use in irrigation systems, semi-trailer trucks, timing devices, office equipment, test instruments, medical and dental equipment, HVAC equipment, manually operated devices, and valves. They feature lever actuators.
    atribut:
    • UNSPSC: 39121505
    • Contact Form- Switches: SPDT
    • Height - Snap Action Switch (inch): 0.95
    • Housing Material: Phenolic
    • Mounting Dimension - Snap Action Switch (inch): 1.00 (Centers)
    • Watertight - Snap Action Switch: No
    • Width - Snap Action Switch (inch): 1.94
  9. Ariston Electric Water Heater Ari Vert (Pemanas Air Elektrik)
    Mulai

    Rp11.999.900

    Ariston Electric Water Heater Ari Vert (Pemanas Air Elektrik)
    Deskripsi:
    - Desain Eksklusif- Perlindungan maksimum IP25D- Pemanas air kapasitas besar dengan desain Wall Hung
    atribut:
    • Capacity (L): 200
    • Power (W): 2200
    • Voltage (V): 220
    • Insulation Thickness (mm): 27.5
    • Index Protection: IP25D
    • Heat Loss (kWh/24hour): '2.15 at 65°C
    • Maximum Pressure (bar): 6
    • Maximum Temperature (°C): 75
  10. monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  11. TEKIRO Combination Wrench Sunk Panel (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp34.900

    TEKIRO Combination Wrench Sunk Panel (Kunci Ring Pas)
    atribut:
    • Material: Chrome Vanadium
  12. OMRON Miniature Basic Switch V (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    OMRON Miniature Basic Switch V (Saklar Mikro)
    Deskripsi:
    Thermosetting case V-15/V-10 type Can be used for current interruption when opening and closing the door
  13. OMRON Miniature Basic Switch (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    OMRON Miniature Basic Switch (Saklar Mikro)
    Deskripsi:
    Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
  14. Nice Tisu Toilet Roll
    Rating:
    94% of 100
    (39)
    Mulai

    Rp4.900

    Nice Tisu Toilet Roll
    Deskripsi:
    Nice terbuat dari 100% serat alami (Virgin Plantation Pulp), diproses secara higienis , menghasilkan tissue halus berkualitas tinggi bagi keluarga anda. Kualitas tissue Nice sudah menjadi tradisi. Depkes RI PD 10103400630
    atribut:
    • Number of Ply: 2
    • Packaging: Plastic
    • Material: 100% pulp
  15. FIRMAN Generator Diesel Silent Type SE2 Series (Genset Diesel)
    Mulai

    Rp20.999.900

    FIRMAN Generator Diesel Silent Type SE2 Series (Genset Diesel)
    Deskripsi:
    Firman FDG7800SE2 merupakan salah satu produk silent genset dari Firman Indonesia yang menggunakan bahan bakar solar. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik. Genset ini mempunyai daya rata-rata 4500 watt dan daya maksimum 5000 watt. Daya maksimum dapat digunakan sebagai cadangan bila kebutuhan listrik melebihi daya rata-rata. FDG 7800SE2 ini mempunyai kapasitas bahan bakar sebanyak 15 L dan kapasitas oli mesin sebanyak 1.65 L . Dengan kapasitas bahan bakar dan oli tersebut, genset ini dapat dioperasikan selama lebih dari setengah hari, yaitu 14,5 jam. Dengan sistem penyalaan elektrik yang mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan genset ini. Selain itu, genset ini dilengkapi dengan sistem AVR atau automatic voltage regulator yang membuat tegangan genset tetap konstan, dengan kata lain generator akan tetap mengeluarkan tegangan yang selalu stabil. Keamanan genset dari tegangan listrik yang masuk pada saat pergantian listrikpun akan terjaga dengan baik karena adanya AC circuit breaker. Genset ini juga lebih portable karena dilengkapi dengan roda yang dapat membantu memudahkan pengguna untuk membawa genset kemana saja. Dengan daya yang besar genset ini memiliki tingkat kebisingan yang kecil yaitu hanya 70 desibel, jumlah yang masih nyaman dan tidak berisik. Genset ini dapat digunakan oleh rumahan yang membutuhkan daya listrik besar atau untuk Anda yang memiliki kegiatan usaha kecil maupun menengah yang membutuhkan alternatif listrik saat ada pemadaman listrik. Genset ini juga mudah di simpan dan tidak memakan tempat yang banyak. Selain itu, genset ini juga ramah lingkungan karena tidak mengeluarkan asap yang banyak, yang dapat mengganggu kesehatan.
    atribut:
    • Engine Oil Capacity (L): 1.65
    • Volt Meter: Yes
Daftar Harga switch micro Terbaru October 2026
HONEYWELL MICRO SWITCH Switching RelayRp309.900
OMRON MicroswitchRp4.900
OMRON Micro Switch Common Accessories Actuator VAL/VAV/VAMRp29.900
monotaro MicroswitchRp119.900
HONEYWELL Snap Action SwitchRp389.900
PGA 3.5Mm Earphone Plug Stereo EarphoneRp189.900
Entrasol Susu Steril dengan Ekstrak Buah ZaitunRp369.900
DV Micro Switch CMV SeriesRp12.900
YUKEN Coil Assy C-SA1 TypeRp449.900
OMRON Omron Micro Switch Short Hinge Roller Lever (Saklar Mikro)Rp119.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait